Liquid nitrogen refrigerators, HC and VHC series
Catalog # 478-0421
Supplier: TAYLOR WHARTON
Specifications
- Capacity:35 L
- Description:LN₂ refrigerator, VHC35
- Seq:05
- Model:VHC35
- Ø×H:478×681 mm
- Daily evaporation:0,27 L*
- No. of canisters:6/7
- Static holding time (days):130*
- Storage capacity of 2 ml vials - capacity (100 vials/box):1260**
- Storage capacity of straws - 0,5 ml straws (max):9900
- Weight, empty:17,2 kg
- Ø neck:119 mm
- Ø×H canisters:94x279 mm
- Pk:1
Specifications
About this item
The HC and VHC series refrigerators are designed for storing large quantities of a variety of materials at cryogenic temperatures. Temperatures generally range between −196 °C at the liquid surface and −184 °C under the closed necktube core.
- Large storage capacity with HCL12 designed only for straws
- Rugged construction; ribbed high strength aluminium body, magniformed necktube design, and durable paint
- Versatile storage system; convenient canister numbered index location ring and tapered internal spider
- Superior vacuum performance with three year warranty on vacuum and super insulation provides maximum holding times
- Security; optional low-level alarm is available with remote monitor and lockable lid
* Daily evaporation rate and static holding time are nominal. Actual rate may be affected by the nature of the content, atmospheric conditions, container history and manufacturing tolerances.
** 1,2 or 2,0 ml vial size with Ø 12,5 mm (internal thread) six vials per cane (no cryosleeve).
Ordering information: For details of the full range of accessories, please contact the Avantor sales office.