VWR® FASTLoad peristaltic pumps provides highly accurate and reproducible flow rates from 0,8 up to 1312 ml/min.
Three models: Manual control, Auto control, Programmable control (all IP 40).
- Variable speed/flow rate
- Easy tube change due to the FASTLoad pump head
- Three roller rotors
- Stackable pump heads (except manual control pump)
- User friendly keypad control with 2-line alphanumeric display
- Accepted wall thickness for all pumps: 1,6 mm
Manual control:
Simple manual control
Speed from 15 to 150 rpm
Replaceable brush motor
Auto control:
Manual and analogue control
Speed from 10 to 250 rpm
Remote speed control, remote stop/start/reverse
Programmable control:
Manual, analogue and digital control
Speed: From 10 to 250 rpm
Tube size selector: 6 tube sizes
Remote speed control, remote stop/start/reverse
Single or repeat dosing
Tube ID and flow rate for manual pump:
Tube ID (mm): 0,8 mm − Flow rate (ml/min): 0,8 ~ 12
Tube ID (mm): 1,6 mm − Flow rate (ml/min): 4,2 ~ 42
Tube ID (mm): 3,2 mm − Flow rate (ml/min): 16 ~ 160
Tube ID (mm): 4,8 mm − Flow rate (ml/min): 35 ~ 350
Tube ID (mm): 6,3 mm − Flow rate (ml/min): 56 ~ 560
Tube ID (mm): 8,0 mm − Flow rate (ml/min): 78 ~ 780
Tube ID and flow rate for auto-control and programmable pumps:
Tube ID (mm): 0,8 mm − Flow rate (ml/min): 0,8 ~ 19
Tube ID (mm): 1,6 mm − Flow rate (ml/min): 2,8 ~ 70
Tube ID (mm): 3,2 mm − Flow rate (ml/min): 11 ~ 270
Tube ID (mm): 4,8 mm − Flow rate (ml/min): 24 ~ 587
Tube ID (mm): 6,3 mm − Flow rate (ml/min): 38 ~ 937
Tube ID (mm): 8,0 mm − Flow rate (ml/min): 53 ~ 1312