Order Entry
Hungary
ContactUsLinkComponent
Scintillation vials, Solvent-Saver™, KIMBLE®
Scintillation vials, Solvent-Saver™, KIMBLE®
Catalog # SCERSP74503-7
Supplier:  DWK Life Sciences
undefined
Scintillation vials, Solvent-Saver™, KIMBLE®
Catalog # SCERSP74503-7
Supplier:  DWK Life Sciences

Specifications

  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    15 mm
  • Ø×H:
    17×57 mm
  • Septum:
    Pulp-backed foil
  • Capacity:
    7,00 ml
  • Cap type:
    Unattached
  • Pk:
    1.000

Specifications

About this item

Vials are manufactured from 33 expansion, low extractable borosilicate glass. These glass Solvent-Saver™ vials are dimensionally smaller than conventional scintillation vials, permitting a reduction in the amount of solvent required.

  • Trays are shrink-wrapped to preserve cleanliness
Certifications: Conforms to USP Type I and ASTM E438, Type I, Class A requirements.
Packaging: Vials are packaged in cellular trays of 200, with 5 trays per case. Closures are packed in PE bags of 200 pieces in a separate tray of 1000 pieces.