Order Entry
Hungary
ContactUsLinkComponent
 
Centrifuges, benchtop/floor standing, ventilated/refrigerated, ROTANTA 460 / 460 R / 460 RF
 :  Hettich
    
 
undefined
Centrifuges, benchtop/floor standing, ventilated/refrigerated, ROTANTA 460 / 460 R / 460 RF
 :  Hettich
    

 

  • Catalog No:
  • 521-2103
  • 521-1604
  • 521-1605
  • 521-1549
  • 521-2265
  • Model:
  • ROTANTA 460 R (refrigerated and heated)
  • ROTANTA 460
  • ROTANTA 460 R
  • ROTANTA 460 RF
  • ROTANTA 460 RC
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 4×750 ml
  • 4×750 ml
  • 4×750 ml
  • 4×750 ml
  • 4×750 ml
  • Max. speed:
  • 15000 min⁻¹
  • 15000 min⁻¹
  • 15000 min⁻¹
  • 15000 min⁻¹
  • 15000 min⁻¹
  • Max. RCF:
  • 24400 ×g
  • 24400 ×g
  • 24400 ×g
  • 24400 ×g
  • 24400 ×g
  • Temperature:
  • –20...+90 °C
  • –20...+40 °C
  • –20...+40 °C
  • –20...+40 °C
  • Timer:
  • 1 sec - 99 hr 59 min 59 sec; continuous run, short cycle mode, pulse key
  • 1 sec - 99 hr 59 min 59 sec; continuous run, short cycle mode, pulse key
  • 1 sec - 99 hr 59 min 59 sec; continuous run, short cycle mode, pulse key
  • 1 sec - 99 hr 59 min 59 sec; continuous run, short cycle mode, pulse key
  • 1 sec - 99 hr 59 min 59 sec; continuous run, short cycle mode, pulse key
  • Power supply:
  • 220 - 240 V / 50 Hz
  • 220 - 240 V / 50 - 60 Hz
  • 220 - 240 V / 50 Hz
  • 220 - 240 V / 50 Hz
  • 220 - 240 V / 50 Hz
  • W×D×H:
  • 770×706×456 mm
  • 554×706×456 mm
  • 770×706×456 mm
  • 554×697×961 mm
  • 554×697×683 mm
  • Weight:
  • 141 kg
  • 101 kg
  • 141 kg
  • 164 kg
  • 140 kg
  • Environmental certification:
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)

 

 

 

Frequently Bought Together