Mini plate spinner centrifuge, Axygen® Axyspin
Catalog # AXYGPLATESPINNERUK
Supplier: Corning
Specifications
- Max. capacity:2 PCR/microtiter plates
- Max. speed:2500 min⁻¹
- Description:Mini plate spinner centrifuge, Axygen® Axyspin, 230 V, UK-plug
- Seq:02
- Model:Axyspin
- Max. RCF:500 ×g
- Power supply:230 V, 50/60 Hz
- Weight:3 kg
- W×D×H:190×210×183 mm
- Pk:1
Specifications
About this item
The Axygen® Axyspin plate spinner is a micro centrifuge designed specifically for quick and easy centrifugation of samples in PCR plates or microplates.
- Accepts skirted and non skirted and all standard PCR plates
- Capacity for two standard plates
- Top loading design
- Exceptionally small footprint
- Less than ¼ the size of most plate centrifuges
- Starts and stops in seconds
- Quickly spin down droplets and condensation
Ideal for use before and after thermal cycling to improve PCR yield.