VWR® Bag Sealer with Cutter
Supplier: VWR Collection
Certificates
About this item
Quickly and efficiently seal PP or PE bags, sheets or flat tubing from 0,01 to 0,8 mm thick.
- Sliding blade removes excess material 19 mm from the seal
- Timing knob ensures safe sealing - simply turn knob to set time (1 to 8 seconds), press handle down and remove when light indicates cycle complete
- Heating element (310 mm long) is only hot when sealing
- Includes replacement part kit: 2 extra blades, 2 extra heating elements and 2 extra PTFE cloths
W×D×H (closed): 86×446×166 mm
Delivery: Supplied with 153 cm power cord. Additional replacement part kit can be ordered separately.
Related Information
Frequently Bought Together