Order Entry
Hungary
ContactUsLinkComponent
Avantor® ACE® CN-300, HPLC Columns, 10 µm
Avantor® ACE® CN-300, HPLC Columns, 10 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® CN-300, HPLC Columns, 10 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • ACE-234-2510
  • ACE-234-1010
  • ACE-234-1510
  • ACE-234-7530
  • ACE-234-0510
  • ACE-234-0520
  • ACE-234-1020
  • ACE-234-1220
  • ACE-234-1520
  • ACE-234-2520
  • ACE-234-7520
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 2,6%
  • 2,6%
  • 2,6%
  • 2,6%
  • 2,6%
  • 2,6%
  • 2,6%
  • 2,6%
  • 2,6%
  • 2,6%
  • 2,6%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 276 bar
  • pH range:
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • Surface area:
  • 100 m²/g
  • 100 m²/g
  • 100 m²/g
  • 100 m²/g
  • 100 m²/g
  • 100 m²/g
  • 100 m²/g
  • 100 m²/g
  • 100 m²/g
  • 100 m²/g
  • 100 m²/g
  • USP code:
  • L10
  • L10
  • L10
  • L10
  • L10
  • L10
  • L10
  • L10
  • L10
  • L10
  • L10
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Related Information

Guard holders and accessories

Product Information

Frequently Bought Together