Order Entry
Hungary
ContactUsLinkComponent
Hydrophobic interaction chromatography column, HiTrap™ Capto™ Butyl ImpRes
Hydrophobic interaction chromatography column, HiTrap™ Capto™ Butyl ImpRes
Catalog # GEHE17-3719-12
Supplier:  Cytiva
undefined
Hydrophobic interaction chromatography column, HiTrap™ Capto™ Butyl ImpRes
Catalog # GEHE17-3719-12
Supplier:  Cytiva

Specifications

  • Particle Size:
    40 µm
  • Max. pressure:
    5 bar
  • Capacity:
    5 ml
  • Description:
    HiTrap™ Capto™ Butyl ImpRes
  • Seq:
    02
  • Storage:
    4 to 30 °C, 20% Ethanol
  • Column hardware:
    PP
  • Bed dimensions:
    7×25 mm
  • Pk:
    5

Specifications

About this item

HiTrap™ Capto™ Butyl ImpRes is a ready-to-use column prepacked with Capto™ Butyl ImpRes media for screening and small-scale protein purification using hydrophobic interaction chromatography.

  • Prepacked columns for screening of selectivity, binding and elution conditions, as well as small scale purifications
  • High-throughput chromatography medium for intermediate and polishing steps in a downstream protein purification process
  • Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide
  • High binding capacity, high flow rate, and low back pressure reduces process cycle times and improves productivity at process scale