Blades for safety knives, snap-off, No. 77
Katalógus# 233-2244
Supplier: MARTOR ARGENTAX
Specifications
- Leírás:Snap-off-blade No. 77, 2-sided ground-edge, for use with ARGENTAX cutters
- Hossz x szél.:109,0×17,8 mm
- Anyag:Acél
- Vastagság:0,5 mm
- Kiszerelés:10
Specifications
About this item
Snap-off blades for use with safety cutters.
- Two-sided ground-edge
- Double bevel edge-ground
Mountable in:
ARGENTAX JUMBO
ARGENTAX CUTTEX 18 MM
ARGENTAX TAP-O-MATIC