Order Entry
Hungary
ContactUsLinkComponent
Safety needles, HENKE-JECT®
Safety needles, HENKE-JECT®
Catalog # HSWA8300020446
Supplier:  HENKE SASS WOLF
Safety needles, HENKE-JECT®
Catalog # HSWA8300020446
Supplier:  HENKE SASS WOLF

Specifications

  • Ext.Ø:
    0,80 mm
  • Gauge:
    21
  • Type:
    Non sterile
  • Length:
    120 mm
  • Seq:
    13
  • Pk:
    100

Specifications

About this item

These safety needles are compatible with HENKE-JECT® syringes as well as all others syringes with Luer and Luer lock according to ISO 594.

  • Safety mechanism is an integrated part of the needle
  • Audible 'click' indicates safety activation
  • Single-handed activation
Certifications: Conform to EU-Guideline 2010/32/EU and TRBA 250.