Order Entry
Hungary
ContactUsLinkComponent
Magnetic stirrers, Corning® PC-210
Magnetic stirrers, Corning® PC-210
Catalog # CORN6796-210
Supplier:  Corning
   Low Manufacturing Impact
undefined
Magnetic stirrers, Corning® PC-210
Catalog # CORN6796-210
Supplier:  Corning
   Low Manufacturing Impact

Specifications

  • Description:
    Magnetic stirrer, PC-210, Pyroceram® top
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Model:
    PC-210
  • Environmental certification:
    I-RECs, ISO 14001 - Reynosa
  • Speed range:
    60 - 1100 min⁻¹
  • W×D×H:
    112×147×185 mm
  • Plate dimensions:
    102×127 mm
  • Plate material:
    Glass-ceramic
  • Weight:
    2 kg
  • Pk:
    1

Specifications

About this item

The Corning® stirrers have a durable glass-ceramic 4×5" Pyroceram® top and offer superior performance and reliability in a low profile, space-saving design.

  • Designed with CEE7-7 plug
  • Microprocessor controlled to automatically adjust motor strength to any solution
  • Enclosed electronics design protects components, improves performance, and prolongs product life
  • Two piece casting design deflects spills away from electronics
  • Built in mount for an optional support rod

Exclusive closed-loop stirring control monitors and regulates the stirring speed for aqueous, viscous, or semi-solid solutions. A stronger, larger magnet improves stir bar coupling and stirring capability.

Delivery: Includes a built in mount for an optional support rod and 1×9,5 stir bar. Manufacturer's two-year warranty on parts and labor. Instruction manual, technical information book, and three-wire cord and plug.