Order Entry
Hungary
ContactUsLinkComponent
 
Multi-position magnetic hotplate stirrers
  WITGDH.WMH03506
undefined
Multi-position magnetic hotplate stirrers
  WITGDH.WMH03506

 

  • No. of stirring positions:
    6
  • Temperature range:
    up to 350 °C
  • Description:
    Multiple magnetic stirrers, 6 position (3×2)
  • Model:
    SMHS-6
  • Speed range:
    80 - 1500 min⁻¹
  • W×D×H:
    510×410×180 mm
  • Heated area:
    140×140 mm
  • Heating input:
    3000 W
  • Max. stirring capacity H₂O:
    20 L
  • Plate dimensions:
    140×140 mm
  • Plate material:
    Aluminium, ceramic coated
  • Weight:
    18 kg
  • Pk:
    1

 

 

Digital multi-position magnetic stirrer ideal for mixing and heating simultaneously. Ideal for heat sensitive procedures in microbiology, biochemistry or sample drying. Units feater a powder-coated steel body which is easy to clean. Each plate can accommodate a support rod.

  • Each plate is individually adjustable via digital touch-button Jog-Dial controller
  • Heat and chemical resistant and resistant to certain acids
  • Timer: 99 h 59 min. with signal at end
  • Up to three temperature probes can be connected
 : Supplied with 30 mm magnetic stirring bar.