Blood sedimentation pipettes, acc. to Westergren-Katz
Catalog # HECH40380010
Supplier: GLASWARENFABRIK KARL HECHT
Specifications
- Description:Blood sedimentation pipette for macro method, length 300 mm
- Seq:01
- Pk:10
Specifications
About this item
Blood sedimentation pipettes for the macro method.
- Clear glass
- Fused blue graduation 'ASSISTENT-PERMANENT'
- Division 0 to 200 mm: 1 mm
Certifications: DIN EN ISO 13079