Order Entry
Hungary
ContactUsLinkComponent
 
Safety funnels, stainless steel
  DUEH3.80.001
 :  DUPERTHAL
undefined
Safety funnels, stainless steel
  DUEH3.80.001
 :  DUPERTHAL

 

  • For:
    stainless steel standing cans 10 and 25 l
  • Description:
    120 mm filling opening, with stem length 100 mm
  • Seq:
    01
  • Stem Ø:
    34 mm
  • Pk:
    1

 

 

Stainless steel 1.4571, unpolished.

  • Wide mouth opening
  • Safe and easy filling