Order Entry
Hungary
ContactUsLinkComponent
 
Autoclavable bags, Sekuroka®
  ROTH0384.1
 :  Roth Carl
Autoclavable bags, Sekuroka®
  ROTH0384.1
 :  Roth Carl

 

  • Capacity:
    8 l
  • Description:
    Sekuroka® disposal bags, with usable volume 6 l
  • L×W:
    500×300 mm
  • Material:
    PP
  • Seq:
    01
  • Pk:
    500

 

 

These disposal bags are designed for hygienic disposal of contaminated laboratory articles.

  • Bags to be sealed loosely during sterilisation
  • Steam sterilisation at temperature of up to +134 °C
  • Film thickness of 50 µm