Order Entry
Hungary
ContactUsLinkComponent
Measuring cylinders, tall form, class A, borosilicate glass, PYREX®
Measuring cylinders, tall form, class A, borosilicate glass, PYREX®
Catalog # CORN3026-100
Supplier:  Corning
undefined
Measuring cylinders, tall form, class A, borosilicate glass, PYREX®
Catalog # CORN3026-100
Supplier:  Corning

Specifications

  • Ø:
    28 mm
  • Capacity:
    100 ml
  • Height:
    254 mm
  • Seq:
    03
  • Division:
    1 ml
  • Pk:
    1
  • Tolerance:
    0,5 ± ml

Specifications

About this item

PYREX® borosilicate glass, tall form, class A.

  • Calibrated to deliver (TD) in accordance with ASTM E-1272 and ASTM E-542
  • Double metric scale is numbered both up and down in durable white or blue enamel
  • Hexagonal base and pourout
  • With shock absorbing polyethylene bumper guards