Order Entry
Hungary
ContactUsLinkComponent
Cutting mill, PULVERISETTE 15
Cutting mill, PULVERISETTE 15
Supplier:  FRITSCH
Certificates
undefined
Cutting mill, PULVERISETTE 15
Supplier:  FRITSCH

Specifications

  • Catalog No:
  • 412-4188
  • 412-4351
  • Model:
  • PULVERISETTE 15, single phase
  • PULVERISETTE 15, 3 phase
  • Final fineness:
  • 0,25 - 6 mm
  • 0,25 - 6 mm
  • Material feed size:
  • <70×70 mm
  • <70×70 mm
  • Batch/sample volume:
  • 30 - 50 ml
  • 30 - 50 ml
  • Grinding chamber material:
  • Tool-steel, chrome-free steel
  • Tool-steel, chrome-free steel
  • Hopper volume/throughput:
  • Up to 50 l/h
  • Up to 50 l/h
  • Motor rating input:
  • 2100 W
  • 1900 W
  • Motor speed 50 Hz:
  • 2800 - 3400 min-ₑ (depending on voltage and frequency)
  • 2800 - 3400 min-ₑ (depending on voltage and frequency)
  • Power supply:
  • 1 phase, 230 - 240 V, 50 Hz
  • 3 phase 400 V , 50 Hz
  • W×D×H:
  • 420×480×690 mm
  • 420×480×690 mm
  • Weight:
  • 42 kg
  • 42 kg

Specifications

Sieve Inserts

Product Information

Frequently Bought Together