Order Entry
Hungary
ContactUsLinkComponent
 
Planetary micro mill, PULVERISETTE 7 premium line
  FRIT07.5000.00
 :  FRITSCH
undefined
Planetary micro mill, PULVERISETTE 7 premium line
  FRIT07.5000.00
 :  FRITSCH

 

  • Final fineness:
    <0,1 µm
  • Material feed size:
    <5 mm
  • Max. sample volume:
    70 ml
  • Description:
    PULVERISETTE 7 premium line
  • Seq:
    001
  • Model:
    PULVERISETTE 7 premium line
  • Batch/sample volume:
    0,5 - 70 ml
  • Grinding chamber material:
    Agate, sintered corundum, silicon nitride, zirconium oxide, stainless steel, hardened steel, tungsten carbide
  • Grinding jar volumes:
    20, 45, 80 ml
  • Grinding time setting:
    3 min
  • Power consumption:
    1100 W
  • Power supply:
    240 V, 50 - 60 Hz
  • Speed:
    100 - 1100 min⁻¹
  • Speed ratio:
    1:-2
  • Weight:
    44 kg
  • W×D×H:
    400×580×360 mm
  • Pk:
    1

 

 

The PULVERISETTE 7 premium line has been designed with the grinding bowls sunk into the rotating disc. This enables rotation speeds of up to 1100 rpm, which translates to centrifugal accelerations up to 95 times the Earth's gravity. The resulting energy application is roughly 150% greater than classic planetary mills. The outcome for the user is significantly shorter milling processes and fineness levels down to the nano range. The equipment operation requires a pair of grinding bowls (not supplied) with a choice of materials and sizes of 20 ml, 24 ml and 80 ml.

  • Higher productivity than the 'classic line'
  • SelfLOCK technology; the grinding bowls and lid are a single unit with a simple to close mechanism
  • Safety features include automatic checking of the locks and shut off functions in the event of an inbalance
  • Touch screen provides simple and precise navigation through the menu structure
  • USB interface allows export of all data
 : Grinding bowls and grinding balls are not included in the standard instrument package and must be ordered separately.

Grinding bowls