CO₂ incubators, water jacket 8000 series
Supplier: REVCO TECHNOLOGIES
Certificates
About this item
These 8000 WJ Series CO₂ incubators constructed with a triple wall and with a large volume of water provide unsurpassed temperature stability and protection against heat loss. The water jacket technology holds the temperature for extended periods of time, which is critical during power failures.
- Fast temperature recovery
- High temperature uniformity
- Patented, heated, dual pane glass inner door
- Contains remote alarm contacts and an optional digital RH display
- Enable continual monitoring for humidity dependent applications
Specifications
- Catalog No:
- 390-0748
- 390-0747
- 390-0749
- 390-0755
- Model:
- 8000 WJ
- 8000 WJ
- 8000 WJ
- 8000 WJ
- Temperature variation (spatial):
- ±0,2 °C
- ±0,2 °C
- ±0,2 °C
- ±0,2 °C
- Capacity:
- 184 L
- 184 L
- 184 L
- 184 L
- Convection type:
- Water jacket
- Water jacket
- Water jacket
- Water jacket
- CO<sub>2</sub> control (%):
- ±0,1
- ±0,1
- ±0,1
- ±0,1
- CO₂ range:
- 0 - 20%
- 0 - 20%
- 0 - 20%
- 0 - 20%
- Shelves supplied (max.):
- 4 (17)
- 4 (17)
- 4 (17)
- 4 (17)
- Int. W×D×H:
- 541×508×681 mm
- 541×508×681 mm
- 541×508×681 mm
- 541×508×681 mm
- Ext. W×D×H:
- 660×635×1003 mm
- 660×635×1003 mm
- 660×635×1003 mm
- 660×635×1003 mm
- Nominal power consumption:
- 100 W
- 100 W
- 100 W
- 100 W
- Temperature range:
- Ambient +5…55 °C
- Ambient +5…55 °C
- Ambient +5…55 °C
- Ambient +5…55 °C
- Temperature control:
- ±0,1
- ±0,1
- ±0,1
- ±0,1
- Humidity:
- Ambient to 95 % RH
- Ambient to 95 % RH
- Ambient to 95 % RH
- Ambient to 95 % RH
- Weight:
- 120 kg
- 120 kg
- 120 kg
- 120 kg
Specifications
Frequently Bought Together