ReproSil-Pur® Basic C8 HPLC Columns
Analytical, C8 (Octyl), 100 Å, 5 µm, 4,6 mm, 150 mm
Catalog # MAISR15.B8.S1546
Supplier: DR MAISCH
Jump to:
Product Details & Documents
HPLC columns - ReproSil-Pur Basic-C8.
- Ready-to-use column
- Silica
- Spherical, fully porous
Packaging: Quantity: 1 pack.
Specifications
- Column Format:Analytical
- Ø int.:4,6 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:150 mm
- Seq:01
- Phase:C8 (Octyl)
- Carbon load:15,0
- Cat. No.:MAISR15.B8.S1546
- Endcapped:Yes
- USP code:L7
- pH range:2 - 9
- Surface area:450 m²/g



