Table Top Refrigerators
Table top refrigerator, KTE551, 111 L, 550×607×850 mm
Catalog # LIEBKTE551
Supplier: Liebherr
Jump to:
Product Details & Documents
Table-top refrigerators for general use.
- Very cool
- Interior LED lighting
- TouchControl
- Durable work surface
- Slim handle equipped with an integrated opening mechanism
- Dishwasher safe equipment
- Satin glass shelves with decorative stainless steel strips
These refrigerators comes with screen lock, door alarm, height adjustable door shelves, unclipable door seal, reversible door stop, egg tray and vegetable drawers.
Specifications
- l×p×h ext.:550×607×850 mm
- Capacité:111 L
- Désignation:Table top refrigerator, KTE551
- Seq:01
- Cat. No.:LIEBKTE551
- Sound level:37 dB
- Poids:34,1 kg
- Température:3...9 °C
- Matière:Acier
- Etagères/tiroirs:2
- Classe énergétique:E
- Exigence électrique:220 - 240 V, 50 Hz, 1,2 A
- Dégivrage:Automatic
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



