MicroCheck™ II Beverage Monitors
MicroCheck™ II beverage monitor, is an easy-to-use disposable filter funnel designed to meet the needs for microbial analysis of beverages.
- Membrane diameter: 47 mm
- Diameter: 6,1 cm
- Membrane size: 0,45 µm
Polypropylene construction eliminates compatibility or extractables issues. Ergonomically designed units allow for removal of funnel cylinder with a squeeze. The base and cover convert to a petri dish for culturing the membrane in place, or the membrane can be cultured on a separate petri dish. Unit fits directly onto a standard manifold, or a stopper/adapter combination can be used for other manifold styles. Gamma irradiated. Bulk packed.
External graduation marks according to standard methods for the analysis of water and waste water.
- Membrane:ME25 mixed cellulose ester, white
- Pore size:0,45 µm
- Capacity:100 ml
- Description:Beverage monitor, effective filtration area: 13,46 cm²
- Material:PP with CE-membrane
- Seq:01
- Cat. No.:516-1227
- Dimensions:61Ø×76H mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



