Measuring scoops, Semadeni®
1250 ml, 400 mm, 165 mm, +, White
Catalog # SEMA0044_STERIL
Supplier: SEMADENI
Jump to:
Product Details & Documents
Measuring scoops made from white HDPE.
Solid, unbreakable and chemical resistant
With flat, bevelled shovel end
Suitable for food contact
Specifications
- Sterile:+
- Width:165 mm
- Capacity:1250 ml
- Colour:White
- Length:400 mm
- Seq:06



