PTFE Bottles
10 ml, PTFE bottle, PTFE
SAMPA125-10
PTFE bottles are perfect for storing liquids.
- Made from 100% PTFE
- Conforms to both FDA and USP class VI requirements
- Crevice free interior
- Heavy wall construction
- Suitable for use up to 280 °C
PTFE bottles are ideal for storing and are made from 100% PTFE giving them excellent chemical resistance. They are suitable for low temperature use (up to 280 °C) and include both bottle and cap.
- Capacity:10 ml
- Description:PTFE bottle
- Material:PTFE
- Seq:03
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



