cis-2-(3-aminocyclobutyl)propan-2-ol hydrochloride 1 * 250 mg
Catalog # PHBLPBB17681-250MG
Supplier: Pharmablock (USA)
cis-2-(3-aminocyclobutyl)propan-2-ol hydrochloride 1 * 250 mg
Catalog # PHBLPBB17681-250MG
Supplier: Pharmablock (USA)
Frequently Bought Together
1-Propanol anhydrous, 99.7 % 1 * 2 L
Supplier: Merck
Dimethyl sulphoxide, EMSURE® ACS for analysis, Supelco®
Supplier: Merck
Acetonitrile, LiChrosolv®, hypergrade for LC-MS, Supelco®
Supplier: Merck
Petroleum Ether 40-60C for pesticide analysis 1 * 2,5 L
Supplier: PanReac AppliChem
Tetrahydrofuran 99.8% unstabilised for HPLC
Supplier: Thermo Fisher Scientific
Ammonia solution 10%
Supplier: PROLABO CMP
Trifluoroacetic Acid for UV 1 * 100 mL
Supplier: PanReac AppliChem
Toluene, anhydrous ≥99.8%, over molecular sieves
Supplier: Thermo Fisher Scientific
Methyl ethyl ketone 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Water ACS
Supplier: Thermo Fisher Scientific
Methanol ≥99.8% for LC-MS
Supplier: Thermo Fisher Scientific
Bis(2-methoxyethyl)ether, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific