(3S,5S)-1-[(TERT-BUTOXY)CARBONYL]-5-(METHOXYCARBONYL)PYRROLIDINE-3-CARBOXYLIC ACID 1 * 5 g
Catalog # PHBLPBLJ0405-5G
Supplier: Pharmablock (USA)
(3S,5S)-1-[(TERT-BUTOXY)CARBONYL]-5-(METHOXYCARBONYL)PYRROLIDINE-3-CARBOXYLIC ACID 1 * 5 g
Catalog # PHBLPBLJ0405-5G
Supplier: Pharmablock (USA)
Frequently Bought Together
Acetonitrile ≥99.8% for HPLC
Supplier: Thermo Fisher Scientific
Ammonia solution 10%
Supplier: PROLABO CMP
Acetonitrile, extra dry over Molecular Sieve 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
Chloroform 99.8% stabilised for spectroscopy
Supplier: Thermo Fisher Scientific
Isobutyronitrile 99%
Supplier: Thermo Fisher Scientific
Toluene (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
Supplier: PanReac AppliChem
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
Supplier: Thermo Fisher Scientific
Water, PESTINORM® for headspace gas chromatography
Supplier: VWR Chemicals
Ethylene glycol ≥99.0% (by GC), BAKER ANALYZED®, J.T.Baker®
Supplier: Avantor