Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Saisie de commande
Statut de la commande
Votre compte
Panier
France
Saisie de commande
Statut de la commande
Votre compte
Panier
ContactUsLinkComponent
MICROPLATE, 96 WELL, PS, F-BOTTOM, WHITE,STREPTAVIDIN-COATED, 5 PCS./BAG 1 * 40 items
Catalog # GREI655994_40
Supplier:
Greiner Bio-One
Expand image
MICROPLATE, 96 WELL, PS, F-BOTTOM, WHITE,STREPTAVIDIN-COATED, 5 PCS./BAG 1 * 40 items
Catalog # GREI655994_40
Supplier:
Greiner Bio-One
Frequently Bought Together
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
Supplier: Corning
VWR®, Centrifuge Tubes, Conical Bottom
Supplier: VWR Collection
VWR® Inoculating Loops and Needles, Disposable
Supplier: VWR Collection
VWR® Standard Line Transfer Pipettes
Supplier: VWR Collection
VWR® Premium Line, Serological Pipettes
Supplier: VWR Collection
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier: EPPENDORF
Safe-Lock Tubes, 2,0 ml - Microtubes
Supplier: EPPENDORF
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
Supplier: EPPENDORF
VWR® PCR Tubes, 0,2 ml
Supplier: VWR Collection
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier: EPPENDORF
Deep well storage plates, 96-well, 0,8 ml
Supplier: THERMO MATRIX TECHNOLOGIES