Polka Dot Plus Gloves
L, White/blue
Catalog # PRTWA113WBRL
Supplier: Portwest
Jump to:
Product Details & Documents
PVC dots on both sides extend the life of this glove. Perfect for warehousing and distribution, these ambidextrous gloves can be worn on either hand.
- PVC dotted palm for enhanced grip
- Ambidextrous design suitable for left- and right-handed users
- Seamless 13 gauge liner
- Performs well in dry conditions
Low linting construction for minimal contamination, with a breathable seamless liner.
Colour: White/blue
Certifications: EN ISO 21420: 2020 Dexterity 5, EN 388: 2016 + A1: 2018 1142X. CE certified.
Documents
TDS A113 - Polka Dot Plus Gloves
Datasheet
Specifications
- Glove size:L
- Colour:White/blue
- Seq:03
- Cat. No.:PRTWA113WBRL
- Latex / latex-free:Latex-free
- Disposable / reusable:Reusable
- Material:Polyester
- Powdered / powder-free:Powder-free
- Sterility:Non sterile
- Ambidextrous / hand-specific:Ambidextrous
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



