0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
France
ContactUsLinkComponent
FalconRegistered Mark Serological Pipettes, 25 mL 1 * 200 items
STMC38005
:
STEMCELL Technologies
FalconRegistered Mark Serological Pipettes, 25 mL 1 * 200 items
STMC38005
:
STEMCELL Technologies
Frequently Bought Together
Test tubes
: Greiner Bio-One
Transfer pipettes
: RATIOLAB
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF
VWR®, Cryoboxes, Cardboard, 133×133 mm
: VWR Collection
VWR® Blender Bags
: VWR Collection
Safe-Lock Tubes, 2,0 ml - Microtubes
: EPPENDORF
Pasteur pipettes, disposable
: Brand
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
: Corning
VWR®, Centrifuge Tubes, Freestanding, with Flat Screw Caps
: VWR Collection
VWR® Standard Line Transfer Pipettes
: VWR Collection