GF Signet Metal Installation Tee Fitting, Strap-On Saddle , PVC 40, 2" Pipe ID
Catalog # MFLX05620-16
Supplier: Avantor Fluid Handling
About this item
Ensure proper insertion depth and measurement.
- Constructed of durable PVC 40 or PVC 80
These PVC saddle installation fittings are available for PVC 40 or PVC 80 pipes from 2” to 8” diameters.
- Description:Metal Installation Tee Fitting, Strap-On Saddle , PVC 40, 2" Pipe ID
- Environmentally Preferable:
- Orifice dimensions:2"
- Warranty:1 year part and 2 years labor
- Connection type:Saddle
- Pk:1
- Fitting material:PVC 40
Frequently Bought Together