Order Entry
France
ContactUsLinkComponent
ChemFluor PFA Tubing, 1/8" ID x 3/16" OD; 50 ft/Pk
ChemFluor PFA Tubing, 1/8" ID x 3/16" OD; 50 ft/Pk
Catalog # MFLX96005-08
undefined
ChemFluor PFA Tubing, 1/8" ID x 3/16" OD; 50 ft/Pk
Catalog # MFLX96005-08

About this item

Meets the demands of various industries.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications:Pharmaceutical processes, cable covering, electrical applications.
Characteristics:Excellent temperature range, chemically inert, tough, flexible, low friction coefficient, Ozone-, UV-, and stress and crack resistant. Translucent.
Certification:FDA compliant. Meets USP Class VI requirements.
Temperature range:–320 to 500 °F (–195 to 260 °C).
Sterilize:With autoclave, ethylene oxide, or use dry heat.

  • Tubing ext.Ø:
    4,8 mm (0,1875")
  • Tubing int.Ø:
    3,2 mm (0,125")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    10,3 bar (150 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, PFA, 1/8" ID x 3/16" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –195 °C (–320 °F)
  • Warranty:
    6 Months
  • Working pressure:
    10,3 bar (150 psi)
  • Clarity:
    Translucent
  • Tubing material:
    PFA
  • Pk:
    50 Feet
Frequently Bought Together