Order Entry
France
ContactUsLinkComponent
SANI-TECH Ultra C Ultra-Pure Platinum-Cured Silicone Tubing, 3/32" ID x 9/32" OD; 100 Ft
SANI-TECH Ultra C Ultra-Pure Platinum-Cured Silicone Tubing, 3/32" ID x 9/32" OD; 100 Ft
Catalog # MFLX96201-55
undefined
SANI-TECH Ultra C Ultra-Pure Platinum-Cured Silicone Tubing, 3/32" ID x 9/32" OD; 100 Ft
Catalog # MFLX96201-55

About this item

Don't let extractables ruin your formulations.

  • Exceptionally low TOCs minimize fluid contamination
  • Ultra-pure silicone will not impart flavors or odors
  • Superior pumping life reduces downtime for tubing changes

Applications: Sterile fill and transfer, cell harvest, media processing, sanitary peristaltic pumping, production filtration and fermentation, bioreactor process lines, and pharmaceutical delivery.
Characteristics: Excellent flexibility, long pump life, non-yellowing, tasteless and odorless, nontoxic, translucent.
Certifications: Elastomer is FDA-compliant and meets USP Class VI, EP 3.1.9, and ISO 10993 biocompatibility criteria. Tubing is manufactured and packaged in a certified cleanroom.
Temperature range: -80 to 500 °F (-62 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or gamma irradiation (up to 5.0 Mrad).

  • Tubing ext.Ø:
    7,1 mm (0,28125")
  • Tubing int.Ø:
    2,4 mm (0,09375")
  • Wall thickness:
    2,4 mm
  • Max. pressure:
    11,25 bar (163,2 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Translucent
  • Description:
    Ultra-Pure Platinum-Cured Silicone Tubing, 3/32" ID x 9/32" OD; 100 Ft
  • Length:
    30,48 m
  • Environmentally Preferable:
  • Length per pack:
    30,48 m (100 ft.)
  • Regulatory approvals:
    European Pharmacopoeia;FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –62 °C (–80 °F)
  • Warranty:
    Out of box
  • Working pressure:
    11,25 bar (163,2 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Ultra-Pure platinum-cured silicone
  • Pk:
    100 Feet
Frequently Bought Together