Inverted LED microscopes, DMi1
Get what you need and increase efficiency in your live cell imaging workflow with the Leica DMi1 inverted microscope.
- Easy to use
- Easy phase contrast
- Cool, colour safe LED illumination
- HD imaging option available
The unique flexibility of the Leica DMi1 allows you to configure the microscope for your needs with flexible condenser options and digital imaging documentation features; creating a solution that is just right for your lab.
Easy to use operation that requires minimal training and maintenance so you can fully concentrate on your research. Easy phase contrast - 10×, 20× and 40× objectives share the same light ring so you no longer need to change the ring with the objective. Cool, colour safe LED illumination for constant colour temperature through all stages of intensity.
Optional HD imaging - connect the HD camera directly to a monitor or PC; providing high quality publication images.
The Leica DMi1 inverted microscope supports your specific work routine in your cell culture lab. Its operation is so intuitive, its handling so comfortable that you can fully concentrate on your work. Choose the functions you need, and, if necessary, you can easily add a variety of accessories that are important for your work.
Field of view: 20 mm except for DMi1 package 2 which has 18 mm.
: Meets ASTM standard EN 342.
: Accessories not included. UK and CE plugs sold separately. 2 year warranty.
: EU plug included.
- Model:DMi1 package 1
- Description:Leica DMi1 with 3 objectives for brightfield and phase contrast, dust cover
- Seq:01
- Additional features:3 objectives (HI-plan 4x/0,10 Ph0, HI-plan I 10x/0,22 Ph1, HI-plan I 20x/0,30 Ph1)
- Illumination:LED
- Type:Binocular inverted
- Cat. No.:630-3434
- Condenser:S40 [4-position slider for S40 condenser (BF, Ph0, Ph1, Ph2)]
- Camera:No connection port
- Eyepieces:2 exchangeable eyepieces 10×/20 eyepiece with eyeguard and 10×/20 focusing eyepiece with eyeguard
- Working distance:40/50 mm
Accessories
- DescriptionMagnificationWorking distance
- LEIM11506273HI PLAN phase 40×/0,50 NA PH2; BF, DF, PH, FLUO contrast; transmitted light40×2 mm1 * 1 Pce - 909,64 €
- DescriptionMagnificationWorking distance
- DescriptionMagnificationWorking distance
- 630-3303HI PLAN phase 10×/0,22 NA PH1; BF, DF, PH, FLUO contrast; transmitted light10×7,8 mm1 * 1 Pce - 248,98 €
- DescriptionMagnificationWorking distance
- 630-3304HI PLAN phase 20×/0,30 NA PH1; BF, PH, FLUO contrast; transmitted light20×3 mm1 * 1 Pce - 669,40 €
- DescriptionMagnificationWorking distance
- 630-3305HI PLAN phase 40×/0,50 NA PH1; BF, DF, PH, FLUO contrast; transmitted light40×2 mm1 * 1 Pce - 832,10 €
- Description
- Description
- Description



