N-ACETYL-L-ASPARTIC ACID 1 * 50 g
Catalog # CAYM34635-50
Supplier: Cayman Chemical
Frequently Bought Together
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for preparative HPLC
Supplier: VWR Chemicals
Isoamyl alcohol 98%, pure
Supplier: Thermo Fisher Scientific
CostarRegistered Mark 6.5 mm TranswellRegistered Mark, 0.4 µm Pore Polyester Membrane Inserts 1 * 48 items
Supplier: STEMCELL Technologies
2-Propanol ≥99.5% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Hexane (mixture of isomers), TECHNICAL
Supplier: VWR Chemicals
Pyridine ≥99%
Supplier: Thermo Fisher Scientific
Racks for Upright Freezers with Drawers
Supplier: GLW
Sample containers with screw cap
Supplier: DELTALAB
1,2-Dichloroethane 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Tetrachloroethylene ≥99%
Supplier: Thermo Fisher Scientific
VWR®, Accessories for Multilayer Cell Culture Flasks, 3 Layer, 5 Layer
Supplier: VWR Collection
Xylene (mixture of isomers) ≥98%, liquid
Supplier: PanReac AppliChem
Methanol ≥99.8% (by GC), Puriss. p.a. Reag. Ph. Eur., ACS, ISO, Riedel-de Haën™
Supplier: Honeywell Chemicals