VWR®, Universal Pipette Tips
200 µl, +, 50,75 mm, Natural, Yellow, 10 reloads, 96 each
Supplier: VWR Collection
VWR®, Universal Pipette Tips
Catalog # 613-6442
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® Universal low retention pipette tips repel liquid by creating a hydrophobic surface on the inside of the tip increasing your accuracy and data quality.
- Compatible with the widest range of pipette
- Maximises sample recovery with low binding resin and a fine point design
- Improves ergonomics by reducing the force required to attach and eject a tip
- Autoclavable at 15 psi, 122 °C for 15 minutes
- Manufactured under an ISO 9001 quality management system
VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.
Certifications: Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.
Caution: Reloads will fit into emptied racks of respective racked tip version or into the empty racks 613-6445 or 613-6446, respectively.
Documents
CoC Avantor VWR® Universal Pipette Tips.pdf
Conformity declaration
coc_VWRI613-6417_1010314306 coc_VWRI613-6418_1010263673 coc_VWRI613-6418_1010300082 coc_VWRI613-6421_1010069483 coc_VWRI613-6421_1010263679
More
TDS VWR Universal Pipette Tips, 10 µl.pdf TDS VWR Universal Pipette Tips, 1000 µl.pdf TDS VWR Universal Pipette Tips, 1250 µl.pdf TDS VWR Universal Pipette Tips, 300 µl.pdf VWR® Universal Pipette Tip compatibility chart
Datasheet
VWR® Pipet Tip Compatibility Chart.pdf
Application Notes
Specifications
- Colour code:Yellow
- Packed:10 reloads, 96 each
- Sterile:+
- Volume:200 µl
- Length:50,75 mm
- Seq:13
- Tip colour:Natural
- Cat. No.:613-6442
- Environmental certification:FSC-STD-40-004 V3-1 and FSC-C154485; Compared to competitor racks, these racks use 1/3 less plastic
- Environmentally Preferable:Waste Reducing|Sustainable Packaging



