Order Entry
France
Orders LinkContactUsLinkComponent
Dispenser tips, PD-Tips II

Dispenser tips, PD-Tips II

50 ml, -, Bulk
Catalog # 613-6220
Supplier:   Brand
Dispenser tips, PD-Tips II
Catalog # 613-6220
Supplier:  Brand
Dispenser tips, PD-Tips II
Dispenser tips, PD-Tips II

50 ml, -, Bulk

Price
27,90 €
Log in for availability
1 * 25 Pce
Product Details & Documents

The PD-Tips II dispenser tips for efficient, step-by-step dispensing enhance the proven features of the classic BRAND PD-Tips. Thanks to patented size coding, HandyStep® touch and HandyStep® electronic automatically detect the tip volume. The tips are also compatible with all other instruments of the HandyStep® family and with repetitive pipettes from other manufacturers.

  • Volumes from 0,1 to 50 ml
  • Cleanroom quality
  • Available in BIO-CERT® quality (free of DNA, RNase, endotoxins and ATP)
  • Manufactured from high-quality raw materials (cylinder: PP / Piston: PE-HD, 0.1 ml: LCP)
  • PD-Tips II cannot be autoclaved; the adapters of the 25 ml and 50 ml sizes can be autoclaved at 121° C.

The positive displacement principle enables precision work, even with viscous media or media with high vapor pressure. With tightly sealed pistons, the PD-Tips II effectively protect the stepper from aerosols. This prevents contamination and ensures long service life of the instrument.

Compatible with automatic size detection: HandyStep® touch, HandyStep® electronic, Gilson® Repetman®, Rainin AutoRep™ E.

Compatible without automatic size detection: HandyStep® S, HandyStep®, Rainin AutoRep™ S, Rainin AutoRep™ M, Eppendorf® Multipette® 4780 and EDOS® 5221 (the above-mentioned brands are property of their respective owners).

Certifications: Delivered with batch certificate. Complies with the requirements of ISO 8655.

Ordering information: Adapter for sizes 25 ml and 50 ml included.

Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Volume:
    50 ml
  • Seq:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.