Precision saccharometers with thermometer and certification
Precision hydrometer, 18 − 21% mas, 0,05% mas, 5…30 °C, 290 mm
SCNL3292067S
Final attenuation saccharometers for the brewing industry.
- Blue liquid filling
- Reference temperature: 20 °C
: DIN 12790, ISO 387.
: In a square plastic sleeve.
- Temperature Range:5…30 °C
- Description:Precision hydrometer
- Length:290 mm
- Seq:07
- Division:0,05% mas
- Range:18 − 21% mas
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



