Label printer, BMP™61
Product Details & Documents
The BMP™61 label printer features multiple user interfaces, touch screen capabilities and offers a variety of ways to connect, manage and save data. It prints continuous die-cut labels and bulk rolls up to 50,8 mm extremely fast. The 300 dpi printing mechanism with thermal transfer printing technology has text sizes from 4 to 174 pt (scalable).
- Rugged and reliable
- Print speed is 33,8 mm/s
- Two year warranty
- Smart-cell cartridge technology enables auto-calibration
- Large material loading bay for fast label material swaps
- Built in 450 symbols included
Materials supported: 600 plus standard parts, continuous tapes, die-cut and bulk label rolls, custom made labels and tapes.
: Supplied with hard case, NiMH rechargeable battery, power cord, AC adapter/charger, PTL-19-423, USB cord, M61-R6010 ribbon, utility strap, product CD, printed Quick Start Guide and Driver CD.
Specifications
- Print width:48,76 mm
- Weight:1,5 kg
- Description:Label printer BMP™61 with Qwerty keyboard, WiFi and Labelmark software, EU-plug
- Seq:06
- W×D×H:107×106×328 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Rechargeable NiMH battery for M410, BMP41 and BMP61 label printers, grey, 56,90W×109,98×25,00D mmRechargeable NiMH battery for M410, BMP41 and BMP61 label printers, grey, 56,90W×109,98×25,00D mmBRDY176993Log in for availability1 * 1 Pce - 88,70 €
Product Information
- Catalog #AvailabilityPrice
- Quick charger US for M410 label printer, black, 114,30W×69,85H×101,60D mmQuick charger US for M410 label printer, black, 114,30W×69,85H×101,60D mmBRDY176994Log in for availability1 * 1 Pce - 218,00 €
Product Information
- Catalog #ForAvailabilityPrice
- AC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mmAC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mmBRDY176990BMP41; M410; BMP51; BMP53; M510; BMP61; M610; M611Log in for availability1 * 1 Pce - 131,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



