Order Entry
France
Orders LinkContactUsLinkComponent
 

Aluminium foil discs

30 µm, 180 mm
Catalog # KORF60271
Supplier:   Korff
Aluminium foil discs
Catalog # KORF60271
Supplier:  Korff
Aluminium foil discs
Aluminium foil discs

30 µm, 180 mm

Price
455,00 €
Log in for availability
1 * 1.000 Pce
Product Details & Documents

Pure aluminium, 99,0 to 99,5%.

  • Economical large packs
  • Tissue paper is inserted between discs to facilitate handling
  • Simple storage and removal from dispenser

Can be used for a wide variety of laboratory tasks.

Specifications
  • Ø:
    180 mm
  • Seq:
    05
  • Thickness:
    30 µm