Order Entry
France
Orders LinkContactUsLinkComponent
Labels, pipe marking

Labels, pipe marking

GHS labels with symbols GHS02 and GHS07, Polyester, Brown, 250×26 mm, 4 labels/card
Catalog # BRDYN005130
Supplier:   Brady
Labels, pipe marking
Catalog # BRDYN005130
Supplier:  Brady
Labels, pipe marking
Labels, pipe marking

GHS labels with symbols GHS02 and GHS07, Polyester, Brown, 250×26 mm, 4 labels/card

Price
16,80 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These pipe marking labels are made of high quality polyester and meet with GHS (Global Harmonised System) regulations for chemical substances and mixtures.

  • Promotes safety and simplifies maintenance
  • Arrows are pre-cut, and hence does not requires scissors additionally
  • Resistant to temperatures from –40 to +120 °C
  • Resistant to ultraviolet rays and conditions

The markers have a frame that contrasts with the color of the text to increase visibility.

Specifications
  • Colour:
    Brown
  • Description:
    GHS labels with symbols GHS02 and GHS07
  • Dimensions:
    250×26 mm
  • Material:
    Polyester
  • Packed:
    4 labels/card
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.