Spectrophotometers, Spectroquant® Prove
Tungsten spectrophotometer, Prove 100, Visible
Catalog # 1.73016.0001
Supplier: Merck
Jump to:
Product Details & Documents
Spectroquant Prove spectrophotometers are designed for water analysis - wastewater, process water or drinking water and beverages.
- Live ID: Data-rich identification system to insert the test and select correct settings and methods
- Barcode including method recognition, lot number, expiry date and calibration update for secure 'live' data
- Custom measurements including dilution factors for each sample, turbidity correction, simultaneous display of absorption and concentration, setting limits and trend analyses
- Cell holder removable for easy cleaning
- Easy detection of matrix interferences
- Customisable data and AQA Prime with secure analytical quality assurance
Prove 100 is for those who primarily use a broad range of test kits, or who only perform measurements in the visible range.
Prove 300 is more appropriate for intensive use and suitable for both UV and visible range measurements, providing greater flexibility for intricate analyses.
Specifications
- Model:Prove 100
- Description:Tungsten spectrophotometer
- Seq:02
- Type:Visible
- Cat. No.:1.73016.0001
- No. of methods:Over 180
- Wavelength range:320 - 1100 nm
- Languages:28
- Cells:Round Ø 16 mm
- Display:Resistive touch screen
- Spectral bandwidth:4 nm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Case
Product Information
- Catalog #AvailabilityPrice
- Zero cell
Product Information
- Catalog #AvailabilityPrice
- Rectangular cell
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



