Order Entry
France
Orders LinkContactUsLinkComponent
VWR®, Isolation Gowns

VWR®, Isolation Gowns

Yellow, 1150×1360 mm
Catalog # 113-8326
Supplier:   VWR Collection
VWR®, Isolation Gowns
Catalog # 113-8326
Supplier:  VWR Collection
VWR®, Isolation Gowns
VWR®, Isolation Gowns

Yellow, 1150×1360 mm

Price
289,00 €
Log in for availability
1 * 50 Pce
Product Details & Documents

These disposable gowns, with back fastening, are made of non woven, breathable SMS fabric. Ideal for use in healthcare environments and hospitals.

  • Long sleeves, knitted cuffs
  • Round neck
  • Ties on neck and waist
  • Latex-free

Weight: 45 or 60 g/m²

Specifications
  • Colour:
    Yellow
  • W×L:
    1150×1360 mm
  • Cat. No.:
    113-8326
  • Garment application:
    Medical|Clinical
  • Gender:
    Unisex
  • Closure type:
    Back fastening
  • Weight:
    60 g/m²