Foamtip™ Cleaning Swabs
Cleaning swabs, CF1050, PP/foam, 127 mm
Catalog # TEXWCF1050
Supplier: Texwipe
Jump to:
Product Details & Documents
These Foamtips™ swabs are constructed from medical grade polyurethane foam, which features the best open cell structure, providing particle entrapment characteristics.
- Traps surface particles while cleaning
- High solvent capacity and holds solvent well for high quantity applications
- Foam thermally bonded to the swab handle without using adhesives
Used for cleaning excess adhesives after gluing, clean micro-mechanical devices and removes flux residues from printed circuit boards. Do not generate loose fibers or particles.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Description:Cleaning swabs, CF1050
- Length:127 mm
- Seq:1
- Shaft/head:PP/foam
- Cat. No.:TEXWCF1050
- Head length:9,7 mm
- Head width:20,8 mm
- Handle length:3,3 mm
- Model:CF1050
- Handle width:4,8 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



