Single channel pipettes, electronic, variable volume, E4™ XLS™
100 - 1000 µl, 1,0 µl, 3,0 - 0,8 %, 0,6 - 0,15 %, Traditional conical shaft
Catalog # RAIN17014489
Marketsource
Supplier: RAININ
Single channel pipettes, electronic, variable volume, E4™ XLS™
Catalog # RAIN17014489
Supplier: RAININ
Marketsource
Jump to:
Product Details & Documents
The E4™ XLS™ is an electronic pipette that can be upgraded and expanded right from the PC. Available as standard versions or with LTS LiteTouch System for lower ejection forces.
- Large screen, joystick control and carousel menus speed access to all modes and options
- True Manual™ pipetting mode permits continuous Real Time control of pipetting speed and direction, combined with precise volume measurement
- Independent control of aspirate, dispense and mix speeds for challenging liquids
- Blowout and automatic dispensing options for precision pipetting protocols
- Ergonomic fingerhook and joystick provide maximum comfort
Standard functions include basic pipetting, multi-dispensing, and mixing. Advanced functions include sequential volume programming, fixed volume, titration, dilution and reverse mode pipetting.
Delivery information: Supplied with Li-Ion battery and wall power supply. An optional charging stand is available separately.
Specifications
- Volume:100 - 1000 µl
- With:Traditional conical shaft
- Seq:16
- Increment:1,0 µl
- Accuracy:3,0 - 0,8 %
- Imprecision:0,6 - 0,15 %
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- SmartStand SCS-B



