Order Entry
France
Orders LinkContactUsLinkComponent
 

Flasks, round bottom, with standard ground joints

50 ml, 14/23 NS, 90 mm, 51 mm
  WITG0.600.050.E
Flasks, round bottom, with standard ground joints
  WITG0.600.050.E
Flasks, round bottom, with standard ground joints
Flasks, round bottom, with standard ground joints

50 ml, 14/23 NS, 90 mm, 51 mm

 
6,40 €
   
1 * 1 Pce
 

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One centre neck, useful for distillation and extraction.

 
  • Ext.Ø:
    51 mm
  • Socket size:
    14/23 NS
  • Capacity:
    50 ml
  • Height:
    90 mm
  • Seq:
    09