Order Entry
France
Orders LinkContactUsLinkComponent
 

Flasks, round bottom, with standard ground joints

100 ml, 19/26 NS, 110 mm, 64 mm
  WITG0.601.100.E
Flasks, round bottom, with standard ground joints
  WITG0.601.100.E
Flasks, round bottom, with standard ground joints
Flasks, round bottom, with standard ground joints

100 ml, 19/26 NS, 110 mm, 64 mm

 
8,20 €
   
1 * 1 Pce
 

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One centre neck, useful for distillation and extraction.

 
  • Ext.Ø:
    64 mm
  • Socket size:
    19/26 NS
  • Capacity:
    100 ml
  • Height:
    110 mm
  • Seq:
    14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.