Order Entry
France
Orders LinkContactUsLinkComponent
 

Flasks, round bottom, with standard ground joints

50 ml, 19/26 NS, 90 mm, 51 mm
Catalog # WITG0.601.050.E
Supplier:   witeg Labortechnik
Flasks, round bottom, with standard ground joints
Catalog # WITG0.601.050.E
Supplier:  witeg Labortechnik
Flasks, round bottom, with standard ground joints
Flasks, round bottom, with standard ground joints

50 ml, 19/26 NS, 90 mm, 51 mm

Price
7,60 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One centre neck, useful for distillation and extraction.

Specifications
  • Ext.Ø:
    51 mm
  • Socket size:
    19/26 NS
  • Capacity:
    50 ml
  • Height:
    90 mm
  • Seq:
    10