Order Entry
France
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joints

Flasks, round bottom, with standard ground joints

250 ml, 45/40 NS, 140 mm, 85 mm
Catalog # WITG0.604.250.E
Supplier:   witeg Labortechnik
Flasks, round bottom, with standard ground joints
Catalog # WITG0.604.250.E
Supplier:  witeg Labortechnik
Flasks, round bottom, with standard ground joints
Flasks, round bottom, with standard ground joints

250 ml, 45/40 NS, 140 mm, 85 mm

Price
16,40 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One centre neck, useful for distillation and extraction.

Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    45/40 NS
  • Capacity:
    250 ml
  • Height:
    140 mm
  • Seq:
    21
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.