Laboratory refrigerators
LFKU 1650 under bench positive laboratory cabinet, 141 l, 3...16 °C, 600×615×820 mm
Catalog # LIEBLFKU1650
Supplier: Liebherr
Jump to:
Product Details & Documents
Laboratory refrigerators with ventilated cooling at +5 °C ±3 °C, Cofrac certified.
- Refrigeration system with automatic defrosting and condensation evaporation
- Digital temperature regulation and display
- Safety anti-freeze thermostat, audible door and temperature alarm
- White epoxy-treated stainless steel body
- Side compartment passage with a diameter of 30 mm
- Housing for PT100 sensor, for centralised temperature control (without sensor)
- RS 485 connection for control and traceability on a PC
Temperature range: +2 to +12 °C
Housing for PT100 sensor, for centralised temperature control (without sensor)
RS 485 connection for control and traceability on a PC
Specifications
- W×D×H ext.:600×615×820 mm
- Capacity:141 l
- Description:LFKU 1650 under bench positive laboratory cabinet
- Seq:05
- Temperature:3...16 °C
- Cat. No.:LIEBLFKU1650
- Shelves/drawers:3 grill shelves
- Alarm:Audible and visual
- Defrost:Automatic
- Model:LFKU 1650
- Door type:1 solid swing door
- Material:Steel, epoxy coating
- Air circulation:Ventilated
- Door lock:Yes
- Weight:37 kg
- Display:Digital
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- SERW1100.0100.01Installation of fridge at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - 759,00 €
- SERW1100.0900.01Preventive maintenance and operational testing of fridge at customer site. Spare parts and travel fees not includedLog in for availability1 * 1 Un. - 291,00 €
- SERW1100.7000.01Installation Qualification and Operation Qualification of fridge at customer site. Qualification Protocols not included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - 990,00 €
- SERW1100.1101.01Preventive maintenance, operational testing and calibration of fridge at customer site. 1× Temperature Calibration (1 probe). Calibration Certificate included. Spare parts and travel fees not includedLog in for availability1 * 1 Un. - 378,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



