Pasteur pipettes, disposable, MBL®
Pasteur pipette, unwadded, open tip, 2 ml, 150 mm
Catalog # BIBBSPP002
Supplier: SciLabware
Jump to:
Product Details & Documents
Soda lime glass, unwadded.
- Single use Pasteur pipetts for the transfer of small volumes of liquid
- Pasteur pipettes have a tip internal diameter of 1,1 mm
- Can be combined with either clear silicone or red latex natural rubber teats (supplied separately)
Certifications: Conform to USP Type III requirements.
Documents
BIBBSPP004_TDS_EN
Datasheet
Specifications
- Capacity:2 ml
- Description:Pasteur pipette, unwadded, open tip
- Length:150 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



